Shop RESIDENTIAL ESSENTIALS
Create Account
2324AP 24 in. Towel Bar; Aged Pewter
- Mfr # 2324AP
- Zoro # G603846897
product price:Â
$
86.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2324AP
- Zoro #
- G603846897
- UPC #
- 549549101200
- Country of Origin
- China
Description
This unique 24 in. Towel Bar in the Ridgeview Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Ridgeview
- Material - Zinc
- Type - 24 in. Towel Bar
- Finish - Aged Pewter
- Dimension - 26-3/8 L x 4 W x 3-1/8 P in.
- Plate Dimension - 4 L x 2-1/2 W in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.