Shop RESIDENTIAL ESSENTIALS
Create Account
2424SN 24 in. Towel Bar; Satin Nickel
- Mfr # 2424SN
- Zoro # G103846854
product price:Â
$
79.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2424SN
- Zoro #
- G103846854
- UPC #
- 549549101767
- Country of Origin
- China
Description
This unique 24 in. Towel Bar in the Addison Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Addison
- Material - Zinc
- Type - 24 in. Towel Bar
- Finish - Satin Nickel
- Dimension - 26-5/2 L x 4-1/2 W x 3 P in.
- Plate Dimension - 4-1/2 L x 2-3/8 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov