Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential Essentials 2186AP Towel Ring; Aged Pewter

  • Mfr # 2186AP

  • Zoro # G703846858


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186AP
Zoro #
G703846858
UPC #
549549100128
Country of Origin
China

Description

This rustic towel ring have a round backplate outlined with an ornate rope design, a perfect match with the other exceptional products in the Residential Essentials Woodrich Collection. Woodrich bathroom collection towel rings are classic and elegant. They feature round backplates with a rope border to match every style of bath decor.

Features
  • Collection - Woodrich
  • Material - Zinc
  • Type - Towel Ring
  • Finish - Aged Pewter
  • Dimension - 7-1/2 L x 6-3/8 W x 3-1/8 P in.
  • Plate Dimension - 3 L x 3 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.