Residential Essentials 2324SN 24 in. Towel Bar; Satin Nickel

  • Mfr # 2324SN

  • Zoro # G003846831


product price:  $94.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2324SN
Zoro #
G003846831
UPC #
549549101347
Country of Origin
China

Description

This unique 24 in. Towel Bar in the Ridgeview Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.

Features
  • Collection - Ridgeview
  • Material - Zinc
  • Type - 24 in. Towel Bar
  • Finish - Satin Nickel
  • Dimension - 26-3/8 L x 4 W x 3-1/8 P in.
  • Plate Dimension - 4 L x 2-1/2 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.