1 pole 24 Vac PowerPro Definite Purpose Contactor. Replaces DP1025A5006

  • Mfr # DPL1025A5006

  • Zoro # G316312665


product price:  $28.99
/ea

Key Features

Number of Poles
1
Action
SPST
Terminal Connection Type
Quick Connect
Series
DPL10
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL1025A5006
Zoro #
G316312665
UPC #
194159018365
Country of Origin
United States

Details

Number of Poles
1
Action
SPST
Terminal Connection Type
Quick Connect
Series
DPL10
Coil Voltage
24V AC
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Item
Definite Purpose Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.