
1 pole 24 Vac PowerPro Definite Purpose Contactor.Replaces DP1030A5014
Mfr # DPL1030A5014
Zoro # G916312669
product price: $24.99
/eaKey Features
Number of Poles
1
Terminal Connection Type
Quick Connect
Series
DPL10
Coil Voltage
24V AC
Action
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPL1030A5014
Zoro #
G916312669
UPC #
194159018341
Country of Origin
United States
Details
Number of Poles
1
Terminal Connection Type
Quick Connect
Series
DPL10
Coil Voltage
24V AC
Action
SPST
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Item
Definite Purpose Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.