
1 pole 40 Amp PowerPro Definite Purpose Contactor compliant w/ A2L refrigerants. Repl DP1040A5005
Mfr # DPL1040A5005
Zoro # G516312663
product price:Â $53.19
/eaKey Features
Coil Voltage
24V AC
Terminal Connection Type
Quick Connect
Series
DPL10
Number of Poles
1
Action
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPL1040A5005
Zoro #
G516312663
UPC #
194159018334
Country of Origin
United States
Details
Coil Voltage
24V AC
Terminal Connection Type
Quick Connect
Series
DPL10
Item
Definite Purpose Contactor
Number of Poles
1
Action
SPST
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Description
1 pole 40 Amp PowerPro Definite Purpose Contactor compliant with A2L refrigerants. Replaces DP1040A5005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.