Shop RESIDEO
See all product information
Create Account
1/4'' Maxivent Air Vent
- Mfr # FV147A
- Zoro # G209947776
product price:Â
$
9.79
/ea
Key Features
For Use With
Residential or commercial heating and cooling systems
Connection Type
Male NPT
Dimensions (in.)
2 in. high x 1 5/32 in. diameter
Materials
Brass
Maximum Safe Operating Pressure (kPa)
1034 kPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV147A
- Zoro #
- G209947776
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Dimensions (in.)
- 2 in. high x 1 5/32 in. diameter
- Connection Size (in.)
- 1/4 in.
Details
- For Use With
- Residential or commercial heating and cooling systems
- Connection Type
- Male NPT
- Materials
- Brass
- Maximum Safe Operating Pressure (kPa)
- 1034 kPa
- Maximum Safe Operating Pressure (psi)
- 150 psi
- Operating Temperature Range (F)
- 240 F Maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.