Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.5 X 27 X 5 Perfect Fit Filter Merv10

  • Mfr # TRN1427T1

  • Zoro # G809947565


product price: $66.19
/ea

Key Features

Performance Rating
MERV 10
Nominal Height
27 in
Nominal Width
14-1/2 in
Nominal Depth
5 in
For Use With (Systems)
Trane Perfect Fit Media Air Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRN1427T1
Zoro #
G809947565
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
14-1/2x27x5
Nominal Height
27 in
Nominal Width
14-1/2 in
Nominal Depth
5 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
For Use With (Systems)
Trane Perfect Fit Media Air Cleaners
Common Applications
Replacement Filter
Filter Efficiency - Air Filters
MERV 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.