Shop RESIDEO
See all product information
Create Account
14x25x3 Return Grille Filter
- Mfr # FC40R1045
- Zoro # G310443532
product price:Â
$
65.29
/ea
Sold in multiples of 5 for
$326.45
Key Features
Performance Rating
MERV 10
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
3 in
Common Applications
Return Grill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC40R1045
- Zoro #
- G310443532
- UPC #
- -
- Country of Origin
- Canada
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
- Common Applications
- Return Grill
Dimensions
- Nominal Filter Size
- 14x25x3
- Nominal Height
- 25 in
- Nominal Width
- 14 in
- Nominal Depth
- 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.