18x18x4 Pleated Air Filter, Maximum- 950 cfm, MERV 10

  • Mfr # FC40R1185

  • Zoro # G309947577


product price:  $61.45
/ea
Sold in multiples of 5 for $307.25

Key Features

Performance Rating
MERV 10
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
4 in
Common Applications
Return Grill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC40R1185
Zoro #
G309947577
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
18x18x4
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
4 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
Common Applications
Return Grill
Filter Efficiency - Air Filters
MERV 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.