2 pole 208/240 Vac PowerPro Definite Purpose Contactor. Replaces DP2030C5011

  • Mfr # DPL2030C5011

  • Zoro # G116312681


product price:  $59.89
/ea

Key Features

Number of Poles
2
Terminal Connection Type
Quick Connect
Coil Voltage
208V-240V AC
Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL2030C5011
Zoro #
G116312681
UPC #
194159018242
Country of Origin
United States

Details

Number of Poles
2
Terminal Connection Type
Quick Connect
Coil Voltage
208V-240V AC
Series
DPL20
Item
Definite Purpose Contactor
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Action
DPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.