
2 pole 277 Vac PowerPro Definite Purpose Contactor. Replaces DP2030D5002
Mfr # DPL2030D5002
Zoro # G716312661
product price: $39.15
/eaKey Features
Terminal Connection Type
Quick Connect
Coil Voltage
277V AC
Series
DPL20
Number of Poles
2
Action
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPL2030D5002
Zoro #
G716312661
UPC #
194159018235
Country of Origin
United States
Details
Terminal Connection Type
Quick Connect
Coil Voltage
277V AC
Series
DPL20
Number of Poles
2
Action
DPST
Item
Definite Purpose Contactor
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.