Zoro Homepage

20x25 Replacement Pleated Air Filter

  • Mfr # FR8000F2025

  • Zoro # G410443500


product price: $215.99
/ea
Sold in multiples of 5 for $1,079.95
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Nominal Height
25 in
Nominal Width
20 in
Common Applications
Replacement Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR8000F2025
Zoro #
G410443500
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20 in. x 25 in.
Nominal Height
25 in
Nominal Width
20 in

Details

Performance Rating
MERV 15
Item
Pleated Air Filter
Common Applications
Replacement Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.