
21x27x5 PefectFitFilterMerv10
Mfr # TRN2127T1
Zoro # G409947569
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Performance Rating
MERV 10
Nominal Height
27 in
Nominal Width
21 in
Nominal Depth
5 in
Common Applications
Replacement Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRN2127T1
Zoro #
G409947569
UPC #
-
Country of Origin
Hungary
Dimensions
Nominal Filter Size
21x27x5
Nominal Height
27 in
Nominal Width
21 in
Nominal Depth
5 in
Details
Performance Rating
MERV 10
Item
Pleated Air Filter
Common Applications
Replacement Filter
For Use With (Systems)
Trane Perfect Fit Media Air Cleaners
Filter Efficiency - Air Filters
MERV 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.