3 pole 75 Amp PowerPro Definite Purpose Contactor compliant w/ A2L refrigerants. Repl DP3075B5016

  • Mfr # DPL3075B5016

  • Zoro # G616312679


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110-120VAC 50/60Hz
Terminal Connection Type
Box lug w/ dual 0.250 quick connect terminals
Series
DPL30
Number of Poles
3
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL3075B5016
Zoro #
G616312679
UPC #
194159018099
Country of Origin
United States

Details

Coil Voltage
110-120VAC 50/60Hz
Terminal Connection Type
Box lug w/ dual 0.250 quick connect terminals
Item
Definite Purpose Contactor
Series
DPL30
Number of Poles
3
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8

Description

3 pole 75 Amp PowerPro Definite Purpose Contactor compliant with A2L refrigerants. Replaces DP3075B5016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.