Zoro Homepage

50VA 277V Foot Mount with plastic end caps

  • Mfr # AT150B1252

  • Zoro # G310033139


product price: $46.49
/ea

Key Features

Power Rating
50 VA
Overall Height
4 in
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT150B1252
Zoro #
G310033139
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4 1/2 in

Details

Item
Foot Mount Transformer
Power Rating
50 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.