Shop RESIDEO
See all product information
Create Account
CONTROL BOARD
Mfr # S8701A1106
Zoro # G422824335
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Quick Connect
For Fuel Type
LP, Natural Gas
Series
S8
Frequency
50/60 Hz
Compatible with Series
S8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S8701A1106
- Zoro #
- G422824335
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4 in
- Overall Height
- 5 3/4 in
Details
- Electrical Connection Type
- Quick Connect
- For Fuel Type
- LP, Natural Gas
- Series
- S8
- Frequency
- 50/60 Hz
- Compatible with Series
- S8
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 175 Degrees F
- Number of Fan Speeds
- 0
- Lock Out Time
- 1 hr
- Control Voltage
- 24V
- Item
- Ignition Module, 24V, 1hr Lock Out
- Number of Retries
- 0
- Standards
- UL Recognized
- Product Type
- Ignition Module
Description
Ignition Module, 24V, 1hr Lock Out, Product Type Ignition Module, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 1 hr, Number of Retries 0, Compatible with Series S8, Control Voltage 24V, Overall Height 5 3/4 in, Overall Width 4 in, Electrical Connection Type Quick Connect, For Fuel Type LP, Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.