Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 208V-240V AC, 2 P, Screw

  • Mfr # DP2040C1001

  • Zoro # G209982029


product price: $45.35
/ea

Key Features

Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Resistive
50 A
Terminal Connection Type
Screw
Full Load Current - Inductive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2040C1001
Zoro #
G209982029
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Resistive
50 A
Terminal Connection Type
Screw
Full Load Current - Inductive
40 A
Series
DP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.