Zoro Homepage

Definite Purpose Contactor, 24V AC, 1 P, Box Lug

  • Mfr # DP1025A5006/U

  • Zoro # G310033214


product price: $22.39
/ea

Key Features

Coil Voltage
24V AC
Number of Poles
1
Full Load Current - Resistive
30 A
Terminal Connection Type
Box Lug
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP1025A5006/U
Zoro #
G310033214
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.5 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
1
Full Load Current - Resistive
30 A
Terminal Connection Type
Box Lug
Full Load Current - Inductive
25 A
Series
DP10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.