Deluxe Power Pro Contactor. 2 Pole. Coil Voltage: 24v. Compliant w/ A2L refrigerants

  • Mfr # DPL2030A5013

  • Zoro # G916312683


product price: $28.85
/ea

Key Features

Number of Poles
2
Terminal Connection Type
Quick Connect
Coil Voltage
24V AC
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Series
DPL20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL2030A5013
Zoro #
G916312683
UPC #
194159018297
Country of Origin
United States

Details

Number of Poles
2
Terminal Connection Type
Quick Connect
Coil Voltage
24V AC
Item
Definite Purpose Contactor
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Series
DPL20

Description

Deluxe Power Pro Contactor. 2 Pole. Coil Voltage: 24v. Compliant with A2L refrigerants. Replaces DP2030A5013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.