Deluxe Power Pro Contactor. Poles: 3. Coil Voltage: 24v. Compliant w/ A2L refrigerants

  • Mfr # DPL3030A5004

  • Zoro # G816312691


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Series
DPL30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL3030A5004
Zoro #
G816312691
UPC #
194159018167
Country of Origin
United States

Details

Coil Voltage
24V AC
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Number of Poles
3
Series
DPL30
Item
Definite Purpose Contactor

Description

Deluxe Power Pro Contactor. Poles: 3. Coil Voltage: 24v. Compliant with A2L refrigerants. Replaces DP3030A5004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.