
T4 Pro Line Voltage Thermostat, Heat or Cool, Programmable, 37 to 102 Degrees F, 1H/1C, White
Mfr # TH4110U2005/ T4 PRO
Zoro # G310033795
product price:Â $85.89
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Overall Height
3 in
Overall Width
5 in
Enclosure Color
White
Application
Heat or Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH4110U2005/ T4 PRO
Zoro #
G310033795
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
6 in
Overall Height
3 in
Overall Width
5 in
Details
Item
Line Voltage Thermostat
Enclosure Color
White
Application
Heat or Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.