Economy Contactor. Poles: 2. Coil Voltage: 208/240v. Compliant w/ A2L refrigerants
- Mfr # DPL2030C1002
- Zoro # G416312688
product price:Â
$
33.39
/ea
Key Features
Coil Voltage
208V AC to 240V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPL2030C1002
- Zoro #
- G416312688
- UPC #
- 194159018266
- Country of Origin
- United States
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 208V AC to 240V AC
- Series
- DPL20
- Number of Poles
- 2
- Terminal Connection Type
- Quick Connect
- Standards
- UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Description
Economy Contactor. Poles: 2. Coil Voltage: 208/240v. Compliant with A2L refrigerants. Replaces DP2030C1002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.