Shop RESIDEO
See all product information
Create Account
Economy Contactor. Poles: 2. Coil Voltage: 24v. Compliant w/ A2L refrigerants. Replaces DP2040A1003
- Mfr # DPL2040A1003
- Zoro # G416312671
product price:Â
$
54.15
/ea
Key Features
Coil Voltage
24V AC
Series
DPL20
Number of Poles
2
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPL2040A1003
- Zoro #
- G416312671
- UPC #
- 194159018228
- Country of Origin
- United States
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 24V AC
- Series
- DPL20
- Number of Poles
- 2
- Terminal Connection Type
- Quick Connect
- Standards
- UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Description
Economy Contactor. Poles: 2. Coil Voltage: 24v. Compliant with A2L refrigerants. Replaces DP2040A1003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.