Economy Model Contactor, Economy Model 2 Pole 40A-208/240V

  • Mfr # DP2040C1001/U

  • Zoro # G910033300


product price:  $67.39
/ea

Key Features

Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Resistive
50 A
Height
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2040C1001/U
Zoro #
G910033300
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.5 in

Details

Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
2
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Series
DP20
Terminal Connection Type
Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.