Zoro Homepage

Leak Detector, 100 dBA, Wall, Battery, WiFi

  • Mfr # CHW3610W8001

  • Zoro # G310374973


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Number of Batteries Required
2
Features
Extend and Expand Coverage, Reusable
Alert Type
WiFi
Market
Residential
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHW3610W8001
Zoro #
G310374973
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Sensor Cord Length
5 ft
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
LEAK DETECTOR
Number of Batteries Required
2
Features
Extend and Expand Coverage, Reusable
Alert Type
WiFi
Market
Residential
Minimum Operating Temperature
32 Degrees F
Operating Frequency
2,472 MHz
Maximum Operating Temperature
131 Degrees F
Alarm Sound Level
100 dBA
Includes Batteries
Yes
Monitoring Application
Water Leak
Detector Type
Water Leak and Freeze Detector
Power Source
Battery
Includes
(2) AA Batteries, Cable Sensor, Water Leak and Freeze Detector

Description

LEAK DETECTOR, Alarm Sound Level 100 dBA, Alarm Unit Dimensions 2 in L x 1.1 in W x 3.9 in H, Compatible Manufacturer Part Number CHW3610W1001, Includes Batteries Yes, Maximum Operating Temperature 131 Degrees F, Mounting Location Wall, Operating Voltage 71 V, Detector Type Water Leak and Freeze Detector, Power Source Battery, Sensor Unit Dimensions 2 in L x 1.1 in W x 3.9 in H, Alert Type WiFi, Battery Chemistry Alkaline, Battery Size AA, Connection Type Not Applicable, Current Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.