
Line Voltage Thermostat, Heat Only, Positive Off, 50-90 Degrees F, White
Mfr # T822K1000
Zoro # G710033814
product price:Â $62.39
/eaKey Features
Application
Heat Only
Overall Length
5-1/2 in
Overall Height
2 in
Overall Width
3-1/2 in
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T822K1000
Zoro #
G710033814
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5-1/2 in
Overall Height
2 in
Overall Width
3-1/2 in
Details
Application
Heat Only
Item
Line Voltage Thermostat
Enclosure Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.