Zoro Homepage

Low Voltage Thermostat, Plastic, 4 1/16" W

  • Mfr # TH6320ZW2007

  • Zoro # G713118471


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 to 30V AC
Dual Transformer Compatible
Yes
Temperature Limiting
Yes
Key Pad Lockout
Yes
Humidification Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6320ZW2007
Zoro #
G713118471
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 1/16 in
Overall Width
4 1/16 in
Overall Depth
1 1/8 in

Details

Item
Low Voltage Thermostat
Voltage
20 to 30V AC
Dual Transformer Compatible
Yes
Temperature Limiting
Yes
Key Pad Lockout
Yes
Humidification Control
No
Terminal Designations
C, E, G, K, L/A, O/B, R, RC, S, W, W2-AUX, Y, Y2
Control Type
Touch Screen
Temporary Temperature Hold
No
Occupancy Sensor
Includes Remote Occupancy Sensor
Dehumidification Control
No
Battery Backup
Yes
Standards
IC Regulations RSS-GEN Compliant
Low Battery Indicator
Yes
Display Type
Digital
Temporary Program Override
Yes
Includes
Cover Plate, Mounting Hardware, UWP Mounting System
Number of Relay Outputs
3
Number of Relay Inputs
3
Differential Type
Fixed
Number of Heating Stages - Heat Pump System
3
Number of Heating Stages - Conventional System
2
Fan Settings
Auto-On-Circulate
Temperature Adjustment
Floating, Incremental
Compatible Software/Device
Z-Wave App
Programming Capability
5-1-1, 5-2, 7-Day
Thermostat Type
Low Voltage
Number of Cooling Stages - Conventional System
2
Operating Humidity Range
5% to 90% RH
Wireless System Compatibility
Z-Wave
Temperature Control Range
40 Degrees F to 90 Degrees F
Frequency
50 Hz, 60 Hz
Power Loss Settings Backup
Yes
Backlit Screen
Yes
System Settings
Heat-Off-Cool-Auto-EM Heat
Contact Rating
20 to 30V AC
Housing Color
White
Temperature Differential
1 Degrees F
Battery Type
(3) AA Batteries
Filter Change Reminder
Yes
Changeover Type
Automatic
Wireless
Yes
Electrical Connection Type
Hardwired
Temperature Scale
Fahrenheit/Celsius
Maximum Temperature Control
90 Degrees F
Compatible System Type
Heat Pump with Aux
Number of Cooling Stages - Heat Pump System
2
Minimum Temperature Control
40 Degrees F
Temperature settings per day
4
Shape
Rectangle
Temperature Readout
Yes
Application
Heat and Cool
Backlit Type
Touch Activated
Millivolt Compatible
No
External Power Source
Battery
Housing Type
Standard Housing
Includes Batteries
Yes
Mounting Direction
Horizontal
Housing Material
Plastic
Includes Positive Off
Yes
Contact Type
Electronic
Occupancy Sensor Compatibility
Z-Wave Sensors
Smart Capabilities
Remote Control, Z-Wave Plus

Description

Low Voltage Thermostat, Heat and Cool, Automatic, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Differential Type Fixed, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.