Shop RESIDEO
See all product information
Create Account
Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt
- Mfr # TS812A1007
- Zoro # G010033798
product price:Â
$
32.69
/ea
Key Features
Overall Length
4 in
Overall Width
3 in
Overall Height
1-1/2 in
Enclosure Color
White
Application
Heat Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS812A1007
- Zoro #
- G010033798
- UPC #
- -
- Country of Origin
- China
- Item
- Low Voltage Thermostat
- Enclosure Color
- White
- Application
- Heat Only
Dimensions
- Overall Length
- 4 in
- Overall Width
- 3 in
- Overall Height
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.