
Range Stops for T87 series, Range Stops for T87 & T87N
Mfr # 50010944-001
Zoro # G510035520
product price: $9.49
/eaKey Features
Overall Length
7 in
Overall Width
6 in
Overall Height
0.2 in
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50010944-001
Zoro #
G510035520
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
7 in
Overall Width
6 in
Overall Height
0.2 in
Details
Item
Low Voltage Thermostat
Enclosure Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.