Shop RESIDEO

Thermostat, Heat Only, Digital, White

  • Mfr # TH401
  • Zoro # G522785413

product price: 
$
87.95
/ea

Key Features

Housing Color
White
Frequency
60 Hz
Maximum Control Temperature
85 Degrees F
Electrical Connection Type
Hardwired
Battery Backup
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH401
Zoro #
G522785413
UPC #
775264401015
Country of Origin
China

Dimensions

Overall Depth
1 3/16 in
Overall Width
3 5/16 in
Screen Width
49/50 in
Screen Height
49/50 in
Overall Height
5 in

Details

Housing Color
White
Frequency
60 Hz
Maximum Control Temperature
85 Degrees F
Electrical Connection Type
Hardwired
Battery Backup
No
Compatible System Type
Electric Heating
Shape
Rectangle
System Settings
Heat
Temperature Differential
+/- 0.27 Degrees F
Backlit Screen
Yes
Temperature Scale
Fahrenheit
Number of Heating Stages
1
Switch Action
Open on Rise
Control Type
Push Button
Changeover Type
Manual
Contact Rating Resistive @ 120V
10.4 A
Temperature Control Range
40 Degrees F to 85 Degrees F
Application
Heat Only
Contact Rating Resistive @ 240V
10.4 A
Minimum Control Temperature
40 Degrees F
Display Type
Digital
Full Load Amps @ 120V AC
10.4 A
Housing Material
Plastic
Includes Positive Off
No
Thermostat Type
Line Voltage
Item
Thermostat
Sensor Type
Thermistor
Switch Type
SPST
Voltage
120V AC, 240V AC
Temperature Readout
Yes
Full Load Amps @ 240V AC
10.4 A
Stages
1H
Fan Settings
5-minute Cycle
Standards
CAN/CSA-C828-06
Differential Type
Fixed
Mounting Direction
Vertical

Description

Thermostat, Sensor Type Thermistor, Switch Action Open on Rise, Display Type Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.