Zoro Homepage

Thermostat, Standard, Digital, 5.125 in W

  • Mfr # TH1110U4000

  • Zoro # G616332547


product price: $37.69
/ea

Key Features

Temperature Limiting
Yes
Humidification Control
Yes
Voltage
24V AC
Terminal Designations
C, G, K, L, O/B, R, RC, W, Y
Control Type
Softkey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1110U4000
Zoro #
G616332547
UPC #
-
Country of Origin
Mexico

Dimensions

Digit Size
Standard
Overall Depth
1 3/16 in
Overall Width
5 1/8 in
Overall Height
3 7/16 in

Details

Temperature Limiting
Yes
Item
Thermostat
Humidification Control
Yes
Voltage
24V AC
Terminal Designations
C, G, K, L, O/B, R, RC, W, Y
Control Type
Softkey
Includes
AA Batteries, Decorative Cover Plate with J-Box Adaptor, Mounting Hardware, Thermostat, UWP Wallplate
Display Type
Digital
Operating Humidity Range
5% to 90% RH, Non-Condensing
Fan Settings
Auto-On-Circulate
Number of Cooling Stages - Conventional System
1
Temperature Differential
+/-1 Degrees F
Electrical Connection Type
Hardwired
Product Type
N100 Non-Programmable Thermostat
Number of Heating Stages - Conventional System
1
Minimum Control Temperature
32 Degrees F
Number of Cooling Stages - Heat Pump System
1
Operating Temperature Range
32 Degrees to 120 Degrees F
Application
Heat and Cool
Differential Type
Fixed
Shape
Rectangle
Maximum Operating Temperature
120 Degrees F
Changeover Type
Automatic and Manual
Compatible System Type
24V AC Systems, Electric Hot Water Systems, Gas Hot Water Systems, Oil Hot Water Systems, Single Stage Heat and Cool Systems, Single Stage Heat Pumps without Auxiliary Heat, Steam/Radiant Hot Water Systems
Thermostat Type
Low Voltage
Battery Type
AA Alkaline Battery
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Heat Pump System
1
Minimum Operating Humidity
5 %
Mounting Direction/Shape
Horizontal
Programming Capability
Not Programmable
System Settings
Auto-Heat-Cool-Off
Maximum Control Temperature
99 Degrees F
Mounting Direction
Horizontal
Filter Change Reminder
Yes
Housing Color
White
Temperature Sensitivity
1 Degrees F
Frequency
60 Hz
Maximum Operating Humidity
90 %
Minimum Operating Temperature
32 Degrees F
Temperature Control Range
32 Degrees to 90 Degrees F Heat, 50 Degrees to 99 Degrees F Cool

Description

Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type 24V AC Systems, Electric Hot Water Systems, Gas Hot Water Systems, Oil Hot Water Systems, Single Stage Heat and Cool Systems, Single Stage Heat Pumps without Auxiliary Heat, Steam/Radiant Hot Water Systems, Softkey, Differential Type Fixed, Digit Size Standard, Digital, Fan Settings Auto-On-Circulate, Humidification Control Yes, Minimum Control Temperature 32 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.