Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 20VA, 24V, 120/208/240V AC

  • Mfr # AT120A1004

  • Zoro # G210473622


product price: $38.59
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V
Power Rating
20VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT120A1004
Zoro #
G210473622
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2-7/8 in
Overall Width
1-7/8 in
Overall Depth
2-15/16 in

Details

Item
Transformer
Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V
Power Rating
20VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.