Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 75VA, 27V, 120V

  • Mfr # AT88A1005

  • Zoro # G410473637


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Output Voltage
27V
Power Rating
75VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT88A1005
Zoro #
G410473637
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2-15/16 in
Overall Width
2-3/16 in
Overall Depth
3-5/16 in

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
27V
Power Rating
75VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.