Zoro Homepage

True Clean Replacement Air Filter 20x20 1800 Cfm MaxAirflow Capacity

  • Mfr # FR8000A2020

  • Zoro # G610443737


product price: $215.99
/ea
Sold in multiples of 5 for $1,079.95
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Nominal Height
20 in
Nominal Width
20 in
Common Applications
Replacement Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR8000A2020
Zoro #
G610443737
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x20
Nominal Height
20 in
Nominal Width
20 in

Details

Performance Rating
MERV 15
Item
Pleated Air Filter
Common Applications
Replacement Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.