Zoro Homepage

WiFi Tstat, H/C, 99/50F, Rect, White

  • Mfr # THX321WFS3001W

  • Zoro # G610877747


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
Yes
Temperature Limiting
No
Stages
2H/2C Conventional, 3H/2C Heat Pump
Includes
Decorative Cover Plate, Getting Started Guide, Professional Install Guide, RedLink 3.0 Indoor Sensors, Screws and Anchors, T10+ Wi-Fi Thermostat, UWP Mounting System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THX321WFS3001W
Zoro #
G610877747
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 11/16 in
Overall Depth
15/16 in
Overall Height
4 7/8 in
Mounting Hole Diameter
3/16 in

Details

Item
WiFi Thermostat
Voltage
24V AC
Dual Transformer Compatible
Yes
Temperature Limiting
No
Stages
2H/2C Conventional, 3H/2C Heat Pump
Includes
Decorative Cover Plate, Getting Started Guide, Professional Install Guide, RedLink 3.0 Indoor Sensors, Screws and Anchors, T10+ Wi-Fi Thermostat, UWP Mounting System
Humidification Control
Yes
Display Type
Digital
Standards
FCC: 47 CFR 15.105 (b)IC REGULATIONS: RSS-GEN, FCC: 47 CFR 15.19 (a)(3), FCC: 47 CFR 15.21 (USA Only)
Control Type
Touch Screen
Terminal Designations
C, E, G, K, L/A, O/B, R, RC, S, U, W, W2, Y, Y2
Key Pad Lockout
No
Low Battery Indicator
No
Temporary Temperature Hold
Yes
Temporary Program Override
Yes
Dehumidification Control
Yes
Battery Backup
Yes
Mounting Direction
Vertical
Thermostat Type
Digital, Low Voltage, Programmable, Wi-Fi
Wi-Fi Specifications
802.11b, 802.11g, 802.11n
Housing Color
White
Shape
Rectangle
Electrical Connection Type
Hardwired
Fan Settings
Auto-On-Circulate
Wireless
Yes
Compatible System Type
Heat Pump Systems, Electric Forced Air Furnaces, Gas Forced Air Furnaces
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Temperature Scale
Fahrenheit/Celsius
Smart Connectivity
Wi-Fi Control
Includes Batteries
No
Number of Heating Stages - Conventional System
2
Filter Change Reminder
Yes
Wi-Fi Frequency
2.4 GHz, 5 GHz
Frequency
50 Hz, 60 Hz
Smart Capabilities
Geofencing
Wireless System Compatibility
RedLink
Operating Humidity Range
90%
Compatible Software/Device
Alexa, Apple HomeKit, Google Assistant, IFTTT, Samsung SmartThings
Temperature Control Range
50 Degrees F to 99 Degrees F
Backlit Screen
Yes
Application
Heat and Cool
Number of Heating Stages - Heat Pump System
3
Amazon Alexa Compatible
Yes
Number of Cooling Stages - Heat Pump System
2
Contact Rating
24V AC
Minimum Temperature Control
50 Degrees F
Number of Cooling Stages - Conventional System
2
Maximum Temperature Control
99 Degrees F
Mounting Direction/Shape
Vertical
Series
T10+ Pro
Changeover Type
Automatic and Manual
Programming Capability
1 Week, 5-1-1 Programmable, 5-2 Programmable, 7-Day Programmable, Geofencing, Manual/Not Programmed, Uses Sensors for Priority Scheduling
Housing Material
Plastic
Differential Cool
1 Degrees F
External Power Source
None
System Settings
Auto-Cool-Heat-Off
Differential Type
Adjustable
Temperature settings per day
4
Includes Positive Off
Yes
Power Loss Settings Backup
Yes
Housing Type
Standard Housing
Backlit Type
Touch Activated
Temperature Differential
1.5 Degrees F
Temperature Readout
Yes
Differential Heat
1 Degrees F
Temperature Adjustment
On-Off
Number of Zones
1
Temperature Sensitivity
+/-1.5 Degrees F
Contact Type
Snap Action
Millivolt Compatible
Yes
Google Home Compatible
No

Description

WiFi Thermostat, Heat and Cool, Automatic and Manual, Heat Pump Systems, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 50 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.