Zoro Homepage

25 Micron, 2.5 in O.D., 20" H, pH Neutratlization Cartridge

  • Mfr # AF-20-3232

  • Zoro # G5070091


product price: $38.39
/ea

Key Features

Application
corrosion prevention, pH neutralization, remineraliztion
Flow Rate
2 gpm
For Use With
Pentek Mfr. No. 150069-75, 150156-75
Height
20"
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3232
Zoro #
G5070091
UPC #
-
Country of Origin
United States

Dimensions

Height
20"
Outside Dia.
2.5 in
Length
20 in
Overall Length
20 in
Overall Diameter
2 1/2 in

Details

Application
corrosion prevention, pH neutralization, remineraliztion
Flow Rate
2 gpm
For Use With
Pentek Mfr. No. 150069-75, 150156-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
13,000 gal.
Color
Blue
Material
Calcite, Corosex
Item
pH Neutratlization Cartridge
Product Type
pH Neutratlization Cartridge
Impurities Removed
Ions
Capacity
15,000 gal
Media Within
M-CALCOR

Description

pH Neutratlization Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application pH neutralization, remineraliztion, corrosion prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.