Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Micron, 2.5 in O.D., Carbon/KDF 55 Cartridge

  • Mfr # AF-20-2012

  • Zoro # G5069985


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Application
bacteria control, chlorine removal, organics removal, Pretreatment, scale reduction, taste and odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150069-75, 150156-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-2012
Zoro #
G5069985
UPC #
756806467072
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Length
20 in
Overall Diameter
2 1/2 in
Overall Length
20 in

Details

Application
bacteria control, chlorine removal, organics removal, Pretreatment, scale reduction, taste and odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150069-75, 150156-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
22,000 gal.
Material
Carbon, KDF 55 Media
Item
Carbon/KDF 55 Cartridge
Product Type
Carbon/KDF 55 Cartridge
Capacity
32,000 gal
Impurities Removed
Bacteria, Chlorine, Metals, Organic Contamination
Media Within
AGC50CA, KDF55

Description

Carbon/KDF 55 Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Pretreatment, bacteria control, taste and odor, scale reduction, chlorine removal, organics removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.