Zoro Homepage

25 Micron, 2.5 in O.D., Neutralization/Taste Cartridge

  • Mfr # AF-20-4210

  • Zoro # G5070037


product price: $37.49
/ea

Key Features

Application
pH neutraliztion, taste and odor
Flow Rate
2 gpm
For Use With
Pentek 150069-75, Pentek 150156-75
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-4210
Zoro #
G5070037
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Length
20 in
Overall Diameter
2 1/2 in
Overall Length
20 in

Details

Application
pH neutraliztion, taste and odor
Flow Rate
2 gpm
For Use With
Pentek 150069-75, Pentek 150156-75
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
25
Material
Calcite, Carbon, Corosex
Item
Neutralization/Taste Cartridge
Product Type
Neutralization/Taste Cartridge
Impurities Removed
Ions
Capacity
5,000 gal
Media Within
AGC40CA, M-CALCOR

Description

Neutralization/Taste Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application pH neutraliztion, taste and odor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.