Zoro Homepage

25 Micron, 3 in O.D., 10" H, Anti-Scale Cartridge

  • Mfr # AF-10-3321

  • Zoro # G5070012


product price: $67.29
/ea

Key Features

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150067-75, 150150-75
Height
10"
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3321
Zoro #
G5070012
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Outside Dia.
3 in
Length
10 in
Overall Length
10 in
Overall Diameter
2 1/2 in

Details

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150067-75, 150150-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Color
Blue
Material
Polyester, Polypropylene, Thermoplastic Elastomer
Item
Anti-Scale Cartridge
Product Type
Anti-Scale Cartridge
Impurities Removed
Ions
Media Within
M-PHOSPHATE

Description

Anti-Scale Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.