Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Micron, 4.5 in O.D., 10" H, Scale/Taste Cartridge

  • Mfr # AF-10-3312-BB

  • Zoro # G5069994


product price: $101.66
/ea
Free Shipping & Returns

Key Features

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
11.4 lpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Height
10"
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3312-BB
Zoro #
G5069994
UPC #
705911267060
Country of Origin
United States

Dimensions

Height
10"
Outside Dia.
4.5 in
Length
10 in
Overall Diameter
4 1/2 in
Overall Length
10 in

Details

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
11.4 lpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Color
Blue
Material
Carbon, Phosphate
Item
Anti-Scale/Taste Correction Cartridge
Product Type
Anti-Scale/Taste Correction Cartridge
Impurities Removed
Ions, Tannins
Media Within
AGC40P65, M-PHOSPHATE

Description

Scale/Taste Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.