Zoro Homepage

25 Micron, 4.5 in O.D., Carbon Cartridge

  • Mfr # RC-20-1052-BB

  • Zoro # G5070861


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Application
Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-20-1052-BB
Zoro #
G5070861
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
20 in
Overall Length
20 in
Overall Diameter
4 1/2 in

Details

Application
Chlorine, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
Flow Rate
3.8 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
240,000 gal. @ 1 ppm
Material
Carbon
Item
Carbon Cartridge
Product Type
Carbon Cartridge
Capacity
30,000 gal
Impurities Removed
Ions

Description

Carbon Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Taste and Odor, Chlorine, Drinking Water, Pretreatment, Color Removal, Organics removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.