Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Micron, 4.5 in O.D., DI Cartridge

  • Mfr # AF-20-4010-BB

  • Zoro # G5070152


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Application
battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers
Flow Rate
1.9 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-4010-BB
Zoro #
G5070152
UPC #
756806467058
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
20 in
Overall Diameter
4 1/2 in
Overall Length
20 in

Details

Application
battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers
Flow Rate
1.9 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
6800 gal. @ 5 ppm
Material
Mixed Bed Resin
Item
DI Cartridge
Product Type
DI Cartridge
Capacity
2350 GN
Impurities Removed
Ions
Media Within
MBD10SC

Description

DI Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers, battery filling, glycol purification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.