Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Micron, 4.5 in O.D., pH Neutratlization Cartridge

  • Mfr # AF-10-3232-BB

  • Zoro # G5070125


product price: $51.89
/ea

Key Features

Application
corrosion prevention, pH neutralization, remineraliztion
Flow Rate
3 gpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3232-BB
Zoro #
G5070125
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
10 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Application
corrosion prevention, pH neutralization, remineraliztion
Flow Rate
3 gpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
15,000 gal.
Material
Calcite, Corosex
Item
pH Neutratlization Cartridge
Product Type
pH Neutratlization Cartridge
Impurities Removed
Ions
Capacity
18,750 gal
Media Within
M-CALCOR

Description

pH Neutratlization Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application pH neutralization, remineraliztion, corrosion prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.