Zoro Homepage

25 Micron, 4.5 in O.D., Scale/Taste Cartridge

  • Mfr # AF-20-3312-BB

  • Zoro # G5070003


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
18.9 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3312-BB
Zoro #
G5070003
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
20 in
Overall Diameter
4 1/2 in
Overall Length
20 in

Details

Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Flow Rate
18.9 lpm
For Use With
Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Material
Carbon, Phosphate
Item
Scale/Taste Cartridge
Product Type
Scale/Taste Cartridge
Impurities Removed
Ions
Media Within
AGC40P65, M-PHOSPHATE

Description

Scale/Taste Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.