Zoro Homepage

25 Micron, 4.5 in O.D., Softening Cartridge

  • Mfr # AF-10-3000-BB

  • Zoro # G5070886


product price: $71.69
/ea

Key Features

Application
Iron removal, Softener, Softening
Flow Rate
0.75 gpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75, Watts 551103
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3000-BB
Zoro #
G5070886
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
10 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Application
Iron removal, Softener, Softening
Flow Rate
0.75 gpm
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75, Watts 551103
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
25
Material
Cation Resin
Item
Softening Cartridge
Product Type
Softening Cartridge
Capacity
2818 GN
Impurities Removed
Ions
Media Within
CG8

Description

Softening Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Watts 551103, Application Softener, Softening, Iron removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.