Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.35" O.D., 18" H, Carbon Cartridge

  • Mfr # IX-02-1050

  • Zoro # G5069522


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
1 gpm
For Use With
3C0200002, Absorber II, W3T184483
Height
18"
Outside Dia.
3.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-02-1050
Zoro #
G5069522
UPC #
-
Country of Origin
United States

Dimensions

Height
18"
Outside Dia.
3.35"
Overall Diameter
3 7/20 in
Overall Length
19 1/2 in

Details

Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
1 gpm
For Use With
3C0200002, Absorber II, W3T184483
Service Life
9600 gal.
Color
White (End Caps), Clear (Filter Tube)
Material
Polycarbonate
Item
Carbon Cartridge
Product Type
Carbon Cartridge
Impurities Removed
Chlorine, Organic Contamination
Media Within
AGC50CA

Description

Carbon Cartridge, For Use With Absorber II, 3C0200002, W3T184483, Application Organics removal, chlorine removal, color removal, pretreatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.