Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.35" O.D., H DI Cartridge

  • Mfr # IX-02-4040

  • Zoro # G5069513


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Application
Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
Flow Rate
1 gpm
For Use With
3C0600002, Univeral II, W3T184478
Outside Dia.
3.35"
Service Life
1500 gn.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-02-4040
Zoro #
G5069513
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.35"
Overall Diameter
3 7/20 in
Overall Length
19 1/2 in

Details

Application
Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
Flow Rate
1 gpm
For Use With
3C0600002, Univeral II, W3T184478
Service Life
1500 gn.
Material
Polycarbonate
Item
DI Cartridge
Product Type
DI Cartridge
Impurities Removed
Ions
Media Within
MBD100

Description

DI Cartridge, For Use With Univeral II, 3C0600002, W3T184478, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.