Zoro Homepage

3.38" O.D., 16.31" H, Carbon Cartridge

  • Mfr # VP-17-1050

  • Zoro # G5071315


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
3.8 lpm
For Use With
Barnstead Mfr. No. D0813; Vaponics Mfr. No. AC-2
Height
16.31"
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-17-1050
Zoro #
G5071315
UPC #
-
Country of Origin
United States

Dimensions

Height
16.31"
Outside Dia.
3.38"
Overall Diameter
3 1/2 in
Overall Length
17 in

Details

Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
3.8 lpm
For Use With
Barnstead Mfr. No. D0813; Vaponics Mfr. No. AC-2
Max. Pressure
30 psi
Service Life
2000 gal.
Material
Plastic
Item
Carbon Cartridge
Product Type
Carbon Cartridge
Capacity
2,000 gal
Impurities Removed
Chlorine, Organic Contamination
Media Within
AGC50CA

Description

Carbon Cartridge, For Use With D0813, Application Organics removal, chlorine removal, color removal, pretreatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.